Shop All Wedge Anchors
Mkt Fastening
SUP-R-STUD TZ Seismic Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 5 PK
Mfr # 2158812
Zoro # G4454773
product price: $18.85
/pk 5, $3.77/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand SUP-R-STUD TZ
- Material Steel
- Finish Zinc Plated
- Seismic Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 2158812
- Zoro # G4454773
- Country of Origin Germany
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 8-1/2" |
Drill Bit Size | 5/8 in |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 3-1/4" |
Thread Length | 4 in |
Washer Outside Diameter | 1.312 in |
Nut Width | 0.9375 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 14,859 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,603 lb, Nut Width 0.9375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51000.031.0200)
- RED HEAD 5/8 In. x 5 In. Zinc Wedge Anchor Bolt (50089)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2112334)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Galvanized, 5 PK (2858312)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (2738234)
- MKT FASTENING SZ-S Wedge Anchor, 24 mm Dia., 182 mm L, Steel Zinc Plated, 2 PK (M14525301)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55230)
- Mkt Fastening Concrete Anchors