Shop All Drive Pin Anchors
Mkt Fastening
Sup-R-Split Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 1674140CR
Zoro # G2839961
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
Flat Head
- Compatible Material Brick
- Anchor Diameter 1/4"
- Sub-Brand Sup-R-Split
- Overall Length 3-1/2"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1674140CR
- Zoro # G2839961
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/8" |
Head Diameter | 0.5 in |
Description
Hammer Drive Anchor, Anchor Diameter 1/4 in, Overall Length 3 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height Not Applicable, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) 2,230 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,010 lb, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Masonry, Stone, Material Grade/Class Grade 5, Removable Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.45 in L, Steel, 10 PK (ALS4T-813-500)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U55000.037.0225)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39141)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-7-PK5)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674060)
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, 1000 PK (3928006)
- MKT FASTENING Nail Drive Anchor, 0.145" Dia., 1" L, 100 PK (DHT100)
- MKT FASTENING Nail Drive Anchor, 0.145" Dia., 1" L, 100 PK (DH100)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, 100 PK (3916SS0)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 3900 PK (B70653.025.0100)
- Mkt Fastening Concrete Anchors