Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 1711000
Zoro # G7558941
product price: $26.29
/pk 50, $0.53/ea
Not eligible for select promotions
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Brick
- Anchor Diameter 5/16"
- Overall Length 2-1/2"
- Sub-Brand Sup-R-Sleeve
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1711000
- Zoro # G7558941
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-1/2" |
Drill Bit Size | 5/16" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Anchor Length | 2 1/2 in |
Washer Outside Diameter | 0.693 in |
Screw Size | 5/16 in |
Nut Width | 0.4375 in |
Minimum Hole Depth | 1 1/8 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 2 1/2 in, Thread Size 1/4 In.-20, Drive Type External Hex, Head Type Hex, Nut Width 0.4375 in, Washer Outside Diameter 0.693 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/16 in, Compatible Material Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 22 ft-lb, Minimum Installation Depth 1 1/8 in, Minimum Hole Depth 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1722000)
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel (7406)
- MIDWEST FASTENER #6-48 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930622)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.043.0250)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (1706000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 50 PK (1705000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1789000)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (HN-1230)
- Mkt Fastening Sleeve Anchors