Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK
Mfr # 1713SS0
Zoro # G7575276
product price: $26.35
/pk 5, $5.27/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Brick
- Overall Length 3"
- Sub-Brand Sup-R-Sleeve
- Material Type Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1713SS0
- Zoro # G7575276
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 3 in |
Minimum Hole Depth | 1 1/4 in |
Washer Outside Diameter | 0.883 in |
Nut Width | 0.5 in |
Screw Size | 3/8 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 in, Thread Size 5/16 In.-18, Drive Type Phillips, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.883 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Masonry, Minimum Installation Torque 22 ft-lb, Maximum Installation Torque 26 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 1 1/4 in, Minimum Material Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER L-Hook, 5/8"-11, 6" L, Steel Hot Dipped Galvanized, 10 PK (09409)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39142)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (U07890.037.0037)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK (1711SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (1715000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1765000)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- Mkt Fastening Sleeve Anchors