Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 1713000
Zoro # G7602594
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Compatible Material Brick
- Anchor Diameter 3/8"
- Overall Length 3"
- Sub-Brand Sup-R-Sleeve
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 1713000
- Zoro # G7602594
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Anchor Length | 3 in |
Screw Size | 3/8 in |
Nut Width | 0.5 in |
Washer Outside Diameter | 0.883 in |
Minimum Hole Depth | 1 1/4 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 in, Thread Size 5/16 In.-18, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.883 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Masonry, Minimum Installation Torque 22 ft-lb, Maximum Installation Torque 26 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK (51696)
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-250)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (1775000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK (1712000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK (1713SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (1706SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK (1711SS0)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- Mkt Fastening Concrete Anchors