Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 1789000
Zoro # G7468352
original price:
$12.89
10% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- Compatible Material Brick
- Anchor Diameter 1/4"
- Overall Length 2"
- Sub-Brand Sup-R-Sleeve
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 1789000
- Zoro # G7468352
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Drill Bit Size | 1/4" |
Thread Size | 3/16"-24 |
Minimum Installation Depth | 1" |
Anchor Length | 2 in |
Screw Size | 1/4 in |
Minimum Hole Depth | 1 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 2 in, Thread Size 3/16 In.-24, Drive Type Slotted, Head Type Round, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Masonry, Minimum Installation Torque 5 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 1 in, Minimum Material Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (N01200.037.0087)
- PORTER-CABLE Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16200)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.025.0050)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 5 PK (1723000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (1706000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (1715000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 50 PK (1705000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1717000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1722000)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0137)
- Mkt Fastening Concrete Anchors