Shop All Sleeve Anchors
Mkt Fastening
Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 1788000
Zoro # G7478396
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
- Compatible Material Brick
- Anchor Diameter 1/4"
- Overall Length 1-1/4"
- Sub-Brand Sup-R-Sleeve
- Material Type Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1788000
- Zoro # G7478396
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Thread Size | 3/16"-24 |
Minimum Installation Depth | 1" |
Anchor Length | 1 1/4 in |
Minimum Hole Depth | 1 in |
Screw Size | 1/4 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Thread Size 3/16 In.-24, Drive Type Slotted, Head Type Round, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Masonry, Minimum Installation Torque 5 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 1 in, Minimum Material Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (45562)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MBP-R8-M11-PKT)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-901420-10)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TX-018-SS)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 50 PK (1705000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1764000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1789000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1710000)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0500)
- Mkt Fastening Sleeve Anchors