Shop All Lag Shield Anchors
Mkt Fastening
Sup-R Lead Long Lag Shield, 1/4" Dia, 1" L, Alloy Steel Plain, 50 PK
Mfr # 3532000
Zoro # G4438253
original price:
$13.39
14% off
new price: $11.49
/pk 50, $0.23/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Sup-R Lead
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 3532000
- Zoro # G4438253
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 1/4" |
Minimum Hole Depth | 1" |
Thread Size | #6 to #8 |
Screw Size | #6 |
Bolt or Rod Size | #6-8 |
Thread Depth | 1 in |
Minimum Installation Depth | 1 in |
Description
Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Screw Size #6, Thread Size #6-8, Thread Depth 1 in, Material Zinc Alloy, Finish Plain, Drill Bit Size 1/4 in, Minimum Installation Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) 183 lb, Maximum Ultimate Tension Strength 183 lb, System of Measurement Inch, Expansion Anchor Type Screw Expansion Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035060-100P1)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Black E-Coat Hex Hex Drive, 15 PK (932681)
- MKT FASTENING Sup-R Lead Long Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3537000)
- MKT FASTENING Sup-R Lead Long Lag Shield, 5/16" Dia, 1" L, Alloy Steel Plain, 50 PK (3536000)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- MKT FASTENING Forway Double Lag Shield, 11/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (1106000)
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK (1105000)
- MKT FASTENING Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK (6205000)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- Mkt Fastening Lag Shield Anchors