Shop All Lag Shield Anchors
Mkt Fastening
Sup-R Lag Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Plain, 25 PK
Mfr # 3318000
Zoro # G4460915
product price: $54.45
/pk 25, $2.18/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Sup-R Lag
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 3318000
- Zoro # G4460915
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3" |
Drill Bit Size | 3/4" |
Minimum Hole Depth | 3" |
Thread Size | 1/2 |
Screw Size | 1/2 in |
Minimum Installation Depth | 3 in |
Thread Depth | 3 in |
Bolt or Rod Size | 1/2 in |
Description
Expansion Anchor, Anchor Diameter 3/4 in, Overall Length 3 in, Screw Size 1/2 in, Thread Size 1/2 In., Thread Depth 3 in, Thread Type Coarse, Material Zinc Alloy, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 in, Ultimate Shear Strength (4,000 psi Concrete) 2,800 lb, Maximum Ultimate Shear Strength 2,800 lb, Ultimate Tension Strength (4,000 psi Concrete) 6,800 lb, Maximum Ultimate Tension Strength 6,800 lb, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x1/2, PK100 (U07820.031.0050)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4, Grade 1, PK100 (U08305.037.0075)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0300)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (3314000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1" L, Alloy Steel Plain, 25 PK (3304000)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- MKT FASTENING Forway Double Lag Shield, 1-1/8" Dia, 2-5/8" L, Alloy Steel Plain, 50 PK (1110000)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- Mkt Fastening Lag Shield Anchors