Shop All Drop-In Anchors
Mkt Fastening
Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 1358000
Zoro # G7571015
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 2-1/2"
- Sub-Brand Sup-R-Drop
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 1358000
- Zoro # G7571015
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 2-1/2" |
Drill Bit Size | 7/8" |
Thread Size | 5/8"-11 |
Bolt Dia. | 5/8 in |
Min. Hole Depth | 2 1/2 in |
Thread Depth | 1 in |
Bolt or Rod Size | 5/8 in |
Minimum Hole Depth | 2 1/2 in |
Description
Drop-In Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 8,754 lb, Maximum Ultimate Shear Strength 8,754 lb, Ultimate Tension Strength (4,000 psi Concrete) 7,966 lb, Maximum Ultimate Tension Strength 7,966 lb, System of Measurement Inch, Bolt or Rod Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 3 PK (35403)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62984)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK (1314000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (1338000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK (1334000)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 18-8 Stainless Steel Plain, 5 PK (1358SS0)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 400 PK (B30577.037.0001)
- Mkt Fastening Concrete Anchors