Shop All Drop-In Anchors
Mkt Fastening
Sup-R-Drop Flanged Coil Thread Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK
Mfr # 1334CT0
Zoro # G7517264
original price:
$37.95
7% off
new price: $34.95
/pk 5, $6.99/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Anchor Diameter 1"
- Overall Length 3-3/16"
- Sub-Brand Sup-R-Drop
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1334CT0
- Zoro # G7517264
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 3-3/16" |
Drill Bit Size | 1" |
Thread Size | 3/4"-4-1/2 |
Thread Depth | 1.5 in |
Min. Hole Depth | 3 3/16 in |
Bolt Dia. | 3/4 in |
Bolt or Rod Size | 3/4 in |
Minimum Hole Depth | 3 3/16 in |
Description
Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-4 1/2, Thread Depth 1.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 11,627 lb, Maximum Ultimate Shear Strength 11,627 lb, Ultimate Tension Strength (4,000 psi Concrete) 16,019 lb, Maximum Ultimate Tension Strength 16,019 lb, System of Measurement Inch, Bolt or Rod Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFTSCAPS103234P100)
- MIDWEST FASTENER 1/4"-20 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01058)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 20 PK (13380SH)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 5 PK (1312SS6)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Steel Zinc Plated, 10 PK (1358000)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- Mkt Fastening Concrete Anchors