Shop All Drop-In Anchors
Mkt Fastening
SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK
Mfr # 1411000
Zoro # G5118246
product price: $33.29
/pk 25, $1.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 7/8"
- Sub-Brand SUP-R-Caulk
- Thread Size 1/2"-13
- Wall Anchor Type Sup-R-Caulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1411000
- Zoro # G5118246
- UPC # 082275424293
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 7/8" |
Thread Size | 1/2"-13 |
Details
Item | Short Drop-In Anchor |
Sub-Brand | SUP-R-Caulk |
Wall Anchor Type | Sup-R-Caulk |
Description
SupRCaulk Set,Anch Tool,1/2-13 In.dia,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- ZORO SELECT Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38210.160.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (411012)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK (U31300.019.0400)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 316 stainless steel Plain, 5 PK (1338SS6)
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 10 PK (1314SS0)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 20 PK (1314000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 5 PK (1312SS6)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 316 stainless steel Plain, 5 PK (1334SS6)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- Mkt Fastening Drop-In Anchors