Shop All Drop-In Anchors
Mkt Fastening
SUP-R-Caulk Short Drop-In Anchor, 1/8" Dia, 7/8" L, 100 PK
Mfr # 1407000
Zoro # G5118270
original price:
$52.05
32% off
new price: $35.19
/pk 100, $0.35/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/8"
- Overall Length 7/8"
- Sub-Brand SUP-R-Caulk
- Thread Size 1/4"-20
- Wall Anchor Type Sup-R-Caulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1407000
- Zoro # G5118270
- UPC # 082275423890
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/8" |
Overall Length | 7/8" |
Thread Size | 1/4"-20 |
Details
Item | Short Drop-In Anchor |
Sub-Brand | SUP-R-Caulk |
Wall Anchor Type | Sup-R-Caulk |
Description
SupRCaulk Set,Anch Tool,1/4-20 In.dia,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.062.0250)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (10F175KCS)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 25 PK (133800L)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 10 PK (1314SS0)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 20 PK (13380SH)
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 5 PK (1314SS6)
- POWERS Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel (05512-PWR)
- Mkt Fastening Concrete Anchors