Shop All Drop-In Anchors
Mkt Fastening
Sup-R-Caulk Set, Anchor Tool, 1/2-13"dia.
Mfr # 1411700
Zoro # G5118191
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SUP-R-Caulk
- Thread Size 1/2"-13
- Wall Thickness 1/4"
- Wall Anchor Type Sup-R-Caulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 1411700
- Zoro # G5118191
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Short Drop-In Anchor |
Sub-Brand | SUP-R-Caulk |
Wall Thickness | 1/4" |
Wall Anchor Type | Sup-R-Caulk |
Description
Sup-R-Caulk Set,Anchor Tool,1/2-13"dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 5 PK (U01200.087.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (6DZA0)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-1/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-28)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37F100KCS)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, Steel Zinc Plated, 5 PK (1334000)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/4-20"dia. (1407700)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (131200L)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 18-8 Stainless Steel Plain, 5 PK (1358SS0)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- Mkt Fastening Drop-In Anchors