Shop All Weld & Self-Clinching Studs
Mkt Fastening
Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK
Mfr # 3112032
Zoro # G5295184
original price:
$74.57
39% off
new price: $45.29
/pk 10, $4.53/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Zinc Plated
- Stud Length 8"
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 3112032
- Zoro # G5295184
- UPC # 768684137800
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/4" |
Stud Length | 8" |
Min. Hole Depth | 6 |
Dia. | 3/4 in |
Anchor Dia. | 3/4" |
Length | 8 in |
Thread Depth | 8" |
Drill Size | 3/4" |
Overall Length | 8 in |
Details
Item | Stud Assembly |
Type | Zinc Plated |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Meets/Exceeds | A307 |
Min. Embedment | 6 |
Includes | Nut and Washer |
Characteristics | Threaded Rod/stud Assembly |
Anchor Material | Steel |
For Use With | 3/4 Hammer Capsule And Adhesives |
Application | For Use With Adhesive |
Accessory Type | Stud Assembly |
Finish | Zinc Plated |
Material | Steel |
Description
Stud Assembly, Material Steel, Finish Zinc Plated, Thread Size 3/4 In., Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP092)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78601)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 157 PK (09150)
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- MKT FASTENING Stud Assembly, 3/4", 12 in, Zinc Plated, Steel, 6 PK (3112048)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-113-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 1000 PK (101-010-183-G1000)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 1 in, Bottom Projection, Steel, Plain Finish, 1000 PK (204084)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- Mkt Fastening Weld & Self-Clinching Studs