Shop All Weld & Self-Clinching Studs
Mkt Fastening
Stud Assembly, 3/4", 12 in, Zinc Plated, Steel, 6 PK
Mfr # 3112048
Zoro # G6011686
product price: $36.59
/pk 6, $6.10/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Zinc Plated
- Threaded Rod Material Steel
- Includes Nut and Washer
- System of Measurement Inch
- Meets/Exceeds A307 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 3112048
- Zoro # G6011686
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/4" |
Stud Length | 12 in |
Drill Size | 3/4" |
Dia. | 3/4 in |
Rod Dia. | 3/4" |
Thread Depth | 12" |
Anchor Dia. | 3/4" |
Min. Hole Depth | 6 |
Length | 12 in |
Overall Length | 12 in |
Details
Item | Stud Assembly |
Type | Zinc Plated |
Threaded Rod Material | Steel |
Includes | Nut and Washer |
System of Measurement | Inch |
Meets/Exceeds | A307 Standards |
Material | Steel |
Application | For Use With Adhesive |
For Use With | 3/4 Hammer Capsule And Adhesives |
Anchor Material | Steel |
Min. Embedment | 6 |
Characteristics | Threaded Rod/stud Assembly |
Accessory Type | Stud Assembly |
Finish | Zinc Plated |
Description
Stud Assembly, Material Steel, Finish Zinc Plated, Thread Size 3/4 In., Overall Length 12 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55205.050.0001)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1032-130)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.016.0087)
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish (WWG-DISP-CAP106)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- MKT FASTENING Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK (3112032)
- ZORO SELECT Weld Stud, 1/4"-20, 1.078 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN2)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-374-G1000)
- Mkt Fastening Weld & Self-Clinching Studs