Shop All Weld & Self-Clinching Studs
Mkt Fastening
Stud Assembly, 1/2", 6 1/4", Zinc Plated, Steel, Zinc Plated Finish, 10 PK
Mfr # 3208025
Zoro # G8520951
product price: $24.49
/pk 10, $2.45/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Zinc Plated
- Stud Length 6 1/4"
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 3208025
- Zoro # G8520951
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/2" |
Stud Length | 6 1/4" |
Length | 6.25 in |
Anchor Dia. | 1/2" |
Min. Hole Depth | 4-1/2" |
Drill Size | 1/2" |
Dia. | 1/2 in |
Thread Depth | 6-1/4" |
Overall Length | 6 1/4 in |
Details
Item | Stud Assembly |
Type | Zinc Plated |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Meets/Exceeds | A307 |
Includes | Nut and Washer |
Characteristics | Threaded Rod/stud Assembly |
Application | For Use With Adhesive |
For Use With | 1/2 Spin In Capsule |
Min. Embedment | 4-1/2" |
Anchor Material | Steel |
Accessory Type | Stud Assembly |
Finish | Zinc Plated |
Material | Steel |
Description
Stud Assembly, Material Steel, Finish Zinc Plated, Thread Size 1/2 In., Overall Length 6 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht (NUT93006C)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel (K1191-20)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.019.0075)
- MKT FASTENING Stud Assembly, 3/4", 10 1/4 in, Zinc Plated, Steel, 6 PK (3212041)
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- MKT FASTENING Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK (3112032)
- MKT FASTENING Stud Assembly, 3/4", 12 in, Zinc Plated, Steel, 6 PK (3112048)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-344-G100)
- Mkt Fastening Weld & Self-Clinching Studs