Shop All Drop-In Anchors
Mkt Fastening
Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated
Mfr # 305861I
Zoro # G5237084
original price:
$42.85
16% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- For Use In Concrete
- Overall Length 5-7/8"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 305861I
- Zoro # G5237084
- Country of Origin Germany
- Category Drop-In Anchors
Dimensions
Overall Length | 5-7/8" |
Drill Bit Size | 1" |
Thread Size | 5/8"-11 |
Hole Dia. | 1 in |
Min. Hole Depth | 6-1/4" |
Inside Dia. | 5/8 in |
Thread Depth | 1 1/2 in |
Rod Dia. | 5/8" |
Container Size - Anchor Adhesives | 5/8 in |
Minimum Installation Depth | 6-1/8" |
Anchor Diameter | 5/8 in |
Minimum Hole Depth | 6 1/4 in |
Description
Epoxy Grip Anchor, Material Steel, Thread Size 5/8 In.-11, Overall Length 5 7/8 in, Drill Bit Size 1 in, Minimum Installation Depth 5 7/8 in, Anchor Diameter 5/8 in, Thread Depth 1 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 16,799 lb, Ultimate Tension Strength (4,000 psi Concrete) 32,334 lb, System of Measurement Inch, Compatible Material Concrete, Minimum Hole Depth 6 1/4 in, Finish Zinc Plated, Manufacturer Location Made in USA, Compatible with Manufacturer Model Number M28252601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (37822)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0804.1-100)
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B025)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (64046)
- MKT FASTENING Short Drop-In Anchor, 5/16 in Dia, 2-3/8" L, Steel Zinc Plated (305162I)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 10 PK (1338SS0)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312000)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 5/8" Dia, 100 PK (1408000)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1" Dia, 3-3/16" L, 18-8 Stainless Steel Plain, 5 PK (1334SS0)
- Mkt Fastening Drop-In Anchors