Shop All Drive Pin Anchors
Mkt Fastening
Nail Drive Anchor, 0.145" Dia., 3" L, 100 PK
Mfr # DH300
Zoro # G5116119
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.145"
- Overall Length 3"
- Anchor Head Style Dome
- Head Style Dome
- Shank Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH300
- Zoro # G5116119
- UPC # 082275230290
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.145" |
Overall Length | 3" |
Shank Length | 2 3/4 in |
Details
Item | Nail Drive Anchor |
Anchor Head Style | Dome |
Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 250 PK (A04100.037.0250)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Offset Round Head, 28 Degrees (GRW10H1)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M51730.120.0001)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, 100 PK (3916SS0)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674060)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- Mkt Fastening Concrete Anchors