Shop All Drive Pin Anchors
Mkt Fastening
Nail Drive Anchor, 0.145" Dia., 2" L, 100 PK
Mfr # DH200
Zoro # G5116146
product price: $11.45
/pk 100, $0.11/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.145"
- Overall Length 2"
- Head Style Dome
- Anchor Head Style Dome
- Shank Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH200
- Zoro # G5116146
- UPC # 082275230214
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.145" |
Overall Length | 2" |
Shank Length | 2 in |
Details
Item | Nail Drive Anchor |
Head Style | Dome |
Anchor Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.100.0250)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, 1000 PK (3928006)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (5650000)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (5760000)
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674060)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0600)
- Mkt Fastening Drive Pin Anchors