Shop All Drive Pin Anchors
Mkt Fastening
Nail Drive Anchor, 0.145" Dia., 2-1/4" L, 100 PK
Mfr # DH225
Zoro # G5116137
product price: $10.79
/pk 100, $0.11/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.145"
- Overall Length 2-1/4"
- Anchor Head Style Dome
- Head Style Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH225
- Zoro # G5116137
- UPC # 082275230238
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.145" |
Overall Length | 2-1/4" |
Details
Item | Nail Drive Anchor |
Anchor Head Style | Dome |
Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 25/64" Brl Lg, Poly/Nylon White, 20 PK (74764)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 50 PK (07324-PWR)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674100)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 3500 PK (5750126)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, 100 PK (3916SS0)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- Mkt Fastening Concrete Anchors