Shop All Drive Pin Anchors
Mkt Fastening
Nail Drive Anchor, 0.145" Dia., 2-1/2" L, 100 PK
Mfr # DH250
Zoro # G5116128
product price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.145"
- Overall Length 2-1/2"
- Shank Length 2 3/8 in
- Head Style Dome
- Anchor Head Style Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH250
- Zoro # G5116128
- UPC # 082275230252
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.145" |
Overall Length | 2-1/2" |
Shank Length | 2 3/8 in |
Details
Item | Nail Drive Anchor |
Head Style | Dome |
Anchor Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Star Concrete Screw Anchors w/Drill Bit, 150PK (24585C)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470200132U)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- ZORO SELECT Eye Bolt 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 20 PK (U17203.025.0200)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, 1000 PK (3928006)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674100)
- MKT FASTENING Nail Drive Anchor, 0.145" Dia., 1" L, 100 PK (DH100)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (3924000)
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Yellow Zinc, 100 PK (B70651.050.0350)
- Mkt Fastening Concrete Anchors