Shop All Drive Pin Anchors
Mkt Fastening
Nail Drive Anchor, 0.145" Dia., 1-1/4" L, 100 PK
Mfr # DHT125
Zoro # G5116085
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.145"
- Overall Length 1-1/4"
- Head Style Dome
- Anchor Head Style Dome
- Shank Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # DHT125
- Zoro # G5116085
- UPC # 082275550213
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.145" |
Overall Length | 1-1/4" |
Shank Length | 1 3/16 in |
Details
Item | Nail Drive Anchor |
Head Style | Dome |
Anchor Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (5935PK)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U01060.037.0550)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (3924000)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, Stainless Steel 100 PK (3916000)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (5760000)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674100)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (5650000)
- MKT FASTENING Nail Drive Anchor, 1/4" Dia., 3" L, 100 PK (P300H)
- Mkt Fastening Concrete Anchors