Shop All Drive Pin Anchors
Mkt Fastening
Nail Drive Anchor, 0.145" Dia., 1-1/4" L, 100 PK
Mfr # DH125
Zoro # G5116170
product price: $8.69
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 0.145"
- Overall Length 1-1/4"
- Head Style Dome
- Anchor Head Style Dome
- Shank Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH125
- Zoro # G5116170
- UPC # 082275230139
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 0.145" |
Overall Length | 1-1/4" |
Shank Length | 1 3/16 in |
Details
Item | Nail Drive Anchor |
Head Style | Dome |
Anchor Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 3/4" Stainless Steel, Plain Finish (SP-4SS)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU2)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Torx Drive, 35 PK (36924)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, Stainless Steel 100 PK (3916000)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674100)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (5650000)
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (5760000)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Yellow Zinc, 100 PK (05675)
- Mkt Fastening Drive Pin Anchors