Shop All Hollow Wall Anchors
Mkt Fastening
Holly Screw Anchor, 1-1/4" L, 50 PK
Mfr # 141000
Zoro # G5116861
product price: $26.69
/pk 50, $0.53/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1-1/4"
- Sub-Brand Holly
- Wall Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 141000
- Zoro # G5116861
- UPC # 082275417417
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Sub-Brand | Holly |
Wall Thickness | 5/8" |
Description
Hollow Wall Anch,1/4 In.LR,5/8to1-1/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in L, 5 PK (U55000.062.0350)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121160)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 3in Grade 18-8 Stainless Steel 10PK (9177381)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- MKT FASTENING Screw Anchor, 7/8" L, Nylon, 1000 PK (8451000)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- MKT FASTENING Screw Anchor, 1" L, Nylon, 1000 PK (8461000)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- Mkt Fastening Hollow Wall Anchors