Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Top Hat, 0.300, 0.145 x 5/8", PK100
Mfr # TH63K
Zoro # G5116590
product price: $12.55
/pk 100, $0.13/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.300 in
- Anchor Length 5/8 in
- Shank Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # TH63K
- Zoro # G5116590
- UPC # 082275210933
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.300 in |
Anchor Length | 5/8 in |
Shank Length | 5/8 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- KRAFT TOOL Blue Steel Fresno Blade, 60" x 7 (CC842B-01)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- RAMSET PIN DRIVE 3"" 100PK (794)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- Mkt Fastening Power Fastening Tools