Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Top Hat, 0.300, 0.145 x 3/4", PK100
Mfr # TH75
Zoro # G5116581
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.300 in
- Anchor Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # TH75
- Zoro # G5116581
- UPC # 082275210957
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.300 in |
Anchor Length | 3/4 in |
Details
Item | Head Top Hat,0.300,0.145 x 3/4",PK100 |
Pin Anchor Type | Drive Pin |
Description
Head Top Hat,0.300,0.145 x 3/4 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Mounting Base (56440)
- MAKITA 714 Circular Saw (5007F)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- ALLWAY MP 212 Carb Scraper (CBS25)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- Mkt Fastening Power Fastening Tools