Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Top Hat, 0.300, 0.145 x 1", PK100
Mfr # TH100
Zoro # G5116575
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.300 in
- Anchor Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # TH100
- Zoro # G5116575
- UPC # 082275210971
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.300 in |
Anchor Length | 1 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-283 Leveling Screw Jack W/Base Plate (14-283)
- DRILL AMERICA HSS Spiral Point Tap, M20-1.5, 3 Flutes (DWTG20X1.5)
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- Mkt Fastening Power Fastening Tools