Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin/Washer, 4mm, 0.143x1-1/4", PK100
Mfr # PH125
Zoro # G5116347
product price: $7.75
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.143 in
- Anchor Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # PH125
- Zoro # G5116347
- UPC # 082275230955
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.143 in |
Anchor Length | 1 1/4 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/2In (600028CF)
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9602N)
- WESTWARD 8.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU1)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- Mkt Fastening Powder Actuated Drivers and Guns Kits