Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 8mm, 1"Washer, 0.145x2-1/4", PK100
Mfr # DHW225
Zoro # G5116399
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 2 1/4 in
- Shank Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DHW225
- Zoro # G5116399
- UPC # 082275230474
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 2 1/4 in |
Shank Length | 1 3/4 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/4" Bi-Metal Hole Saw (MHS20)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- NANUK CASES Padded Divider for 963 Case, Kit (963-DIVI)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- Mkt Fastening Power Fastening Tools