Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 8mm, 1"Washer, 0.145x1-1/4", PK100
Mfr # DHW125
Zoro # G5116435
product price: $26.59
/pk 100, $0.27/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DHW125
- Zoro # G5116435
- UPC # 082275230351
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 1 1/4 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- DOMINATOR Pry Bar, 31" L, 1-5/8" W, 1/2" Thick (14106)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Powder Load, Green, 27 Caliber Strip, Pk100 (3RS27)
- Mkt Fastening Power Fastening Tools