Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 8mm, 1 Washer, 0.145 x 3/4", PK100
Mfr # DHW75
Zoro # G5116450
product price: $24.55
/pk 100, $0.25/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 3/4 in
- Shank Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DHW75
- Zoro # G5116450
- UPC # 082275230559
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 3/4 in |
Shank Length | 9/16 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Indicator, Flat-End Stl Point, 1" dia. (PT06632-21)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- GEDORE Spanner Wrench, Lug, 68-75mm (40 68-75)
- SKIL Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- Mkt Fastening Power Fastening Tools