Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 8mm, 1" Washer, 0.145 x 3", PK100
Mfr # DHW300
Zoro # G5116371
product price: $29.35
/pk 100, $0.29/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 3 in
- Shank Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DHW300
- Zoro # G5116371
- UPC # 082275230535
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 3 in |
Shank Length | 2 1/2 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- RAMSET Hammershot Tool .22Calb (00022)
- Mkt Fastening Powder Actuated Drivers and Guns Kits