Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 8mm, 1" Washer, 0.145 x 2", PK100
Mfr # DHW200
Zoro # G5116408
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 2 in
- Shank Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DHW200
- Zoro # G5116408
- UPC # 082275230436
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 2 in |
Shank Length | 1 1/2 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- INTERAPID Contact Point, Carbide, S-015, 0.15x0.65" (74.116284)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- Mkt Fastening Power Fastening Tools