Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 0.300, 1"Washer, 0.145x2", PK100
Mfr # DW200
Zoro # G5116520
product price: $14.95
/pk 100, $0.15/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 2 in
- Shank Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DW200
- Zoro # G5116520
- UPC # 082275211152
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 2 in |
Shank Length | 2 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET Fastener Pin, 3/4 In, Powder Tool, PK100 (1506)
- RAMSET PIN W/WASHER .300X3"" (07886)
- Mkt Fastening Powder Actuated Drivers and Guns Kits