Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 0.300, 1"Washer, 0.145x1", PK100
Mfr # DW100
Zoro # G5116557
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.145 in
- Anchor Length 1 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # DW100
- Zoro # G5116557
- UPC # 082275211053
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 1 in |
Shank Length | 1 in |
Details
Item | Head Pin,0.300,1"Washer,0.145x1",PK100 |
Pin Anchor Type | Drive Pin |
Description
Head Pin,0.300,1 In.Washer,0.145x1 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- Mkt Fastening Power Fastening Tools