Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 0.300, 0.145x3", Corros Res, PK100
Mfr # DW300CR
Zoro # G5116469
product price: $71.39
/pk 100, $0.71/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 3 in
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DW300CR
- Zoro # G5116469
- UPC # 082275211251
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 3 in |
Shank Length | 3 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- DRILL AMERICA m40x4 Carbon Steel Hex Die (DWTSMH40X4)
- DRILL AMERICA 5/16"-14 HSS Plug Hand Tap (DWTST5/16-14P)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- Mkt Fastening Powder Actuated Drivers and Guns Kits