Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Pin, 0.300, 0.145x3", Corros Res, PK100
Mfr # D300CR
Zoro # G5116478
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.145 in
- Anchor Length 3 in
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D300CR
- Zoro # G5116478
- UPC # 082275210315
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 3 in |
Shank Length | 3 in |
Details
Item | Pin Anchor |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mini-Lube Gun (ALC77614)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1/2-20 UNJF (MS33649-5S)
- DASCO PRO Small Flat Pry Bar, 7-1/2" L (227)
- DRILL AMERICA 3/8"-16 HSS Plug Tap and 5/16" HSS Drill Bit (POU3/8-16)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- RAMSET PIN DRIVE 3"" 100PK (794)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- Mkt Fastening Power Fastening Tools