Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Drive Pin, 0.172"x1-1/4"-3/8", PK100
Mfr # D31250
Zoro # G5116216
product price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 0.712 in
- Anchor Length 3/8 in
- Shank Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D31250
- Zoro # G5116216
- UPC # 082275220574
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.712 in |
Anchor Length | 3/8 in |
Shank Length | 1 1/4 in |
Details
Item | Drive Pin |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- VIKING NORSEMAN DRILL 135-Degree Cobalt Split Point Jobber Length Drill Bit Set (13-Piece) (68320)
- CENTURY DRILL & TOOL Brad Point Wood Bit 10Mm Overall Lgth 133Mm Cutting Lgth 87Mm Rs 9.5Mm (37310)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122701)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET PIN DRIVE 3"" 100PK (794)
- RAMSET DRIVE PIN W/WSHR 1"" (00797)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- Mkt Fastening Power Fastening Tools