Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Drive Pin, 0.172" x 1"- 3/8", PK100
Mfr # D31000
Zoro # G5116225
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Dia. 1 in
- Anchor Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D31000
- Zoro # G5116225
- UPC # 082275220550
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 1 in |
Anchor Length | 3/8 in |
Details
Item | Drive Pin |
Pin Anchor Type | Head |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6310)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- Mkt Fastening Powder Actuated Drivers and Guns Kits