Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Drive Pin, 0.145" x 5/8", 8mm, PK100
Mfr # DH63K
Zoro # G5116207
product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Head
- Anchor Head Style Dome
- Anchor Dia. 0.145 in
- Anchor Length 5/8 in
- Shank Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH63K
- Zoro # G5116207
- UPC # 082275230030
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 5/8 in |
Shank Length | 5/8 in |
Details
Item | Drive Pin |
Pin Anchor Type | Head |
Anchor Head Style | Dome |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- DEWALT 25/64" PILOT POINT(R) drill bit (DW1925)
- INGERSOLL-RAND Hammer Case Kit (285B-K727-6)
- KLEIN TOOLS Pulling Grip for 2 to 2.5-Inch Diameter, 26-Inch (KPS200-2)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- Mkt Fastening Power Fastening Tools