Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Head Drive Pin, 0.145" x 3/4", 8mm, PK100
Mfr # DH75K
Zoro # G5116198
product price: $7.25
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Head Style Dome
- Anchor Dia. 0.145 in
- Anchor Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # DH75K
- Zoro # G5116198
- UPC # 082275230054
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 3/4 in |
Details
Item | Head Drive Pin,0.145" x 3/4",8mm,PK100 |
Pin Anchor Type | Drive Pin |
Anchor Head Style | Dome |
Description
Head Drive Pin,0.145 In. x 3/4 In.,8mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 10A-125V Replaces Milwaukee 14-78-0525 (SW54)
- SUNEX Tools 19-Piece 1/2 in. Drive Deep Fractional SAE Fractional Impact Socket Set (2641)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Fastener Pin, 3/4 In, Powder Tool, PK100 (1506)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- RAMSET PIN W/WASHER .300X3"" (07886)
- Mkt Fastening Power Fastening Tools