Shop All Wedge Anchors
Mkt Fastening
GALV SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Galvanized, 4 PK
Mfr # 2878600
Zoro # G4455114
product price: $44.19
/pk 4, $11.05/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand GALV SUP-R-STUD +
- Material Steel
- Finish Galvanized
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 2878600
- Zoro # G4455114
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 7/8" |
Overall Length | 6" |
Drill Bit Size | 7/8 in |
Thread Size | 7/8"-9 |
Minimum Installation Depth | 4" |
Thread Length | 3 1/2 in |
Nut Width | 1.3125 in |
Washer Outside Diameter | 1.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size 7/8 In.-9, Overall Length 6 in, Thread Length 3 1/2 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 7/8 in, Minimum Installation Depth 4 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 21,574 lb, Ultimate Tension Strength (4,000 psi Concrete) 13,902 lb, Nut Width 1.3125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01000.050.0100)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40303)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (N01200.112.0350)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (41F0308-1-EA250)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Galvanized, 4 PK (2811200)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 10 PK (2812700)
- MKT FASTENING Sup-r Stud+ Wedge Anchor, 1-1/4" Dia., 12" L, Steel Yellow Zinc, 5 PK (2511412)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (2658100)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, 316 stainless steel Plain, 10 PK (271223S)
- Mkt Fastening Concrete Anchors