Shop All Wedge Anchors
Mkt Fastening
GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Galvanized, 4 PK
Mfr # 2811200
Zoro # G4455123
original price:
$112.89
8% off
new price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand GALV SUP-R-STUD +
- Material Steel
- Finish Galvanized
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 2811200
- Zoro # G4455123
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 12" |
Drill Bit Size | 1 in |
Thread Size | 1"-8 |
Minimum Installation Depth | 4-1/2" |
Thread Length | 4 in |
Washer Outside Diameter | 2 in |
Nut Width | 1.5 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 12 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 9 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 28,023 lb, Ultimate Tension Strength (4,000 psi Concrete) 24,375 lb, Nut Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 x 20mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK (31182)
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0100)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1212KW)
- E-Z LOK Knife Thread Insert, M8 x 1.25 Int Thrd Sz, Brass (400-M8)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Galvanized, 5 PK (2834414)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 10 PK (2812414)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Galvanized, 4 PK (2878600)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 4 PK (2678600)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Galvanized, 5 PK (2834812)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Yellow Zinc, 10 PK (2519000)
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- Mkt Fastening Concrete Anchors