Shop All Wedge Anchors
Mkt Fastening
GALV SUP-R-STUD + Wedge Anchor, 1-1/4" Dia., 12" L, Steel Galvanized, 4 PK
Mfr # 2811412
Zoro # G6018302
product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Sub-Brand GALV SUP-R-STUD +
- Material Steel
- Finish Galvanized
- Seismic Approved No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # 2811412
- Zoro # G6018302
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1-1/4" |
Overall Length | 12" |
Drill Bit Size | 1 1/4 in |
Thread Size | 1-1/4"-7 |
Minimum Installation Depth | 6-1/2" |
Thread Length | 3 1/4 in |
Nut Width | 1.875 in |
Washer Outside Diameter | 2.5 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 1/4 in, Thread Size 1 1/4 In.-7, Overall Length 12 in, Thread Length 3 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1 1/4 in, Minimum Installation Depth 6 1/2 in, Minimum Material Thickness 7 in, Ultimate Shear Strength (4,000 psi Concrete) 33,000 lb, Ultimate Tension Strength (4,000 psi Concrete) 23,090 lb, Nut Width 1.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, Aluminum, 100 PK (53947)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.075.0600)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish (36207)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 18 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x18)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 5 PK (2858500)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 5 PK (2634700)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, 316 stainless steel Plain, 20 PK (271413S)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (2738234)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 10 PK (2612700)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.1000)
- Mkt Fastening Concrete Anchors