Shop All Concrete Anchor Screws
Mkt Fastening
Conset Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel 100 PK
Mfr # P4400
Zoro # G5118368
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Sub-Brand Conset
- Material Steel
- Drill Bit Size 3/16"
- Thread Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # P4400
- Zoro # G5118368
- UPC # 082275412276
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Drill Bit Size | 3/16" |
Thread Length | 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Conset |
Material | Steel |
Head Type | Flat |
Drive Type | Phillips |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Steel Body, 500 PK (U34130.012.0041)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Steel Body, 180 PK (270610.1)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-11 Thread Size 2-1/2 Long (98750A210)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel 100 PK (P3125)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 25 PK (P3325SP)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3367907)
- Mkt Fastening Concrete Anchor Screws