Mkt Fastening

Fixed Ratio Two-Part Applicator, Black, 10:01 Mixing Ratio


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mixing Ratio 10:01
  • For Use With 12A183
  • Color Black
  • Thrust Ratio 26:1
  • Housing Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Container Size 828 mL

Details

Item Fixed Ratio Two-Part Applicator
Mixing Ratio 10:01
For Use With 12A183
Color Black
Thrust Ratio 26:1
Housing Color Black
Housing Material Steel
For Container Type Dual-Cartridge
Product Type Dual-Cartridge Manual
Series LR300
Material Steel

Description

Fixed Ratio Two-Part Applicator, For Container Size 828 mL, For Container Type Dual-Cartridge, Housing Color Black, Housing Material Steel, Mixing Ratio 10:1, Product Type Dual-Cartridge Manual, Series LR300, Thrust Ratio 26:1, Compatible Grainger Part Number 12A183, For Use With 12A183

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.