Shop All Epoxy & Structural Adhesives
This Product is Discontinued
Mkt Fastening
Epoxy Adhesive, Liquid Roc 500 Series, Gray, 9 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (Discontinued)
Mfr # 7800008GR
Zoro # G4550612
This Product is Discontinued
Key Features
- Type Standard Set
- Application Anchors
- Color Gray
- For Use On Caulk Gun
- Container Size 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkt Fastening
- MFR # 7800008GR
- Zoro # G4550612
- Country of Origin Germany
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 9 oz |
Size | 8.5 oz |
Description
Epoxy Adhesive, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Ambient, Heat, Patching and Repairing Properties Not Applicable, Resistance Properties Chemical Resistant, Product Form Liquid, Container Size 9 oz, Container Type Tube, Coverage Not Applicable, Full Cure Time 12 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours 1 day, Minimum Traffic Hours 6 hr, Working Time 15 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.