Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Drive Pin, 0.145"x1-3/4", 0.300 Head, PK100
Mfr # D175
Zoro # G5116636
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.145 in
- Anchor Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D175
- Zoro # G5116636
- UPC # 082275210193
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 1 3/4 in |
Details
Item | Drive Pin |
Pin Anchor Type | Drive Pin |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E297)
- DRILL AMERICA 2" HSS 4MT Spiral Flute Bridge Reamer (DWRRB2INCH)
- CLESCO W-24 Nut Lock Wheel Adapter (W-24)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- Mkt Fastening Powder Actuated Drivers and Guns Kits