Shop All Powder Actuated Drivers and Guns Kits
Mkt Fastening
Drive Pin, 0.145"x1-1/4", 0.300 Head, PK100
Mfr # D125
Zoro # G5116651
product price: $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.145 in
- Anchor Length 1 1/4 in
- Shank Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkt Fastening
- MFR # D125
- Zoro # G5116651
- UPC # 082275210179
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.145 in |
Anchor Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Details
Item | Drive Pin |
Pin Anchor Type | Drive Pin |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- TEKTON 3/8 Inch Alignment Punch (66179)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- MKT FASTENING Drive Pin, 0.145"x9/16", 0.300 Head, PK100 (D58K)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- Mkt Fastening Power Fastening Tools